Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Small distribution box for 8 division units (DU) with pre-stamping
  • 1-row
  • transparent cover
  • dimensions (W x H x D): 201 x 202 x 120 mm
  • Voltage rating: 400 V AC/1,000 V DC
  • Material: Polycarbonate
  • Colour: grey (RAL 7035)
  • Protection class: IP65
  • Temperature range: -25-60°C

Small distribution box FIBOX MCE65 8M - 7350002

Item number: 107828
EAN: 6418074315724
Technical details

Modular component enclosure

8

grey (RAL 7035)

smokey transparent

202 mm

201 mm

120 mm

PC

IK08

-25-60 °C

IP65

Product description
Small distribution box FIBOX MCE65 8M - 7350002
The MCE65 8M - 7350002 small distribution box from FIBOX is used to accommodate automation components, switching equipment and safety devices that can be mounted on DIN rails. Pre-punching on the sides allows for flexible and simple wiring. The 1-row, grey MCE65 8M - 7350002 enclosure with smoke grey glazed door offers space for 8 division units (DU). The small distribution box with the dimensions 201 x 202 x 120 mm offers protection class IP65.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed