Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Solid state relay
  • 3-phase
  • switching current per phase 50A
  • switching voltage 42...660 V AC
  • control voltage 4...32 V DC
  • instantaneous switching
  • mounted heat dissipation foil
  • screw terminals

Solid state relay Schneider Electric Harmony SSP3A250BDRT

Item number: 110220
EAN: 3606480580109
Technical details

Coupling relay

3 x NO

LED

4...32 V DC

42...660 V AC

50 A

104 mm

74.6 mm

41 mm

-40 °C

80 °C

IP20

Product description
Solid state relay Schneider Electric Harmony SSP3A250BDRT
The SSP3A250BDRT solid state relay from Schneider Electric with a control voltage of 4...32 V DC is designed for 3-phase switching of 50 A each. The SSP3A250BDRT solid state relay switches switching voltages of 42...660 V AC and is momentary switching. It is controlled via a 3-phase momentary connection. It is characterised in particular by its high switching speed, low switching current, low noise and long service life and is ideal in areas where control accuracy is important. The SSP3A250BDRT solid-state relay has screw terminals and a heat dissipation foil pre-mounted on the back.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0