Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Splittable cable entry with through holes
  • Including 4 sealing washers
  • Material: PA 66-6
  • Colour: Grey
  • Temperature range: -20-80 °C
  • Protection rating: IP66
  • Cut-out dim.: 112 x 36 mm

Splittable cable entry PFLITSCH UNI Flansch UFLD3 54U

Item number: 102646
EAN: 4050366179885
Corresponding accessories
Technical details

Flange splittable cable gland

grey

no

M25 x 1.5

Polyamide PA66-6

35

-20 °C

80 °C

IP66

Product description
Splittable cable entry PFLITSCH UNI Flansch UFLD3 54U
The splittable cable gland system UNI Flange UFLD3 54U from Pflitsch is a well thought out product solution for several pre-assembled cables to pass through. The two-piece grey frame plate made of PA can be installed in a standard sheet metal cut-out of 112 mm x 36 mm for 24-pin heavy rectangular connectors and seals it safely and reliably. Thanks to the variety of different sealing inserts, cables from 2-20.5 mm maintain their seals. The splittable flange version UNI Flange UFLD3 54U meets the IP66 protection rating and can be easily mounted with the 4 mounting holes.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0