Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • TOPLED surface-mounted luminaire
  • operating voltage: 24 V DC ±10%
  • operating performance: ~8.4 watts
  • light colour: daylight white (5,200...5,700 K)
  • lamp luminous flux: 982 lm
  • diameter: 50 mm
  • width: 23 mm
  • protection rating: IP67
  • connection: M12 connector

Surface-mounted luminaire LED2WORK 111913-01 - TOPLED

Item number: 110517
EAN: 4260556620954
Technical details

LED element

TOPLED

daylight white (5,200-5,700 K)

≥ 80 Ra

982 Lumen

40°

24 V DC

8.5 W

50 mm

Connector M12 (4 pole)

0.15 m

III

-10 °C

40 °C

IP67

Product description
Surface-mounted luminaire LED2WORK 111913-01 - TOPLED
The TOPLED - 119113-01 surface-mounted luminaire from LED2WORK is suitable for lighting in trade and industry and is used on machines and systems. With an IP67 protection rating, it can be used in most factory halls without any problems. The TOPLED - 119113-01 surface-mounted luminaire provides perfect illumination and is resistant to moisture and oil. In addition, it provides a cover for rough production environments, has a diameter of 50 mm, an operating performance of ~8.4 watts and is connected via an M12 connector. For cooling, the luminaire must be attached to a metal surface at the back.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0