Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Surface mounting enclosure
  • Flat
  • 3 mounting locations
  • Colour: Grey/Black
  • Hole diameter: 22.5 mm
  • Cable entry: 2 x M20
  • Protection rating: IP66/IP67/IP69K
  • Can only be equipped with flat contacts and LED elements

Surface mounting enclosure Eaton 197233 - M22-FI3

Item number: 104933
EAN: 4015080893042
Corresponding accessories
Corresponding accessories
Technical details

Surface mounting enclosure

RMQ-Titan

3

None

grey/black

244 mm

44 mm

43 mm

Plastic

-25 °C

70 °C

IP66/IP67/IP69K

Product description
Surface mounting enclosure Eaton 197233 - M22-FI3
The flat grey/black surface mounting enclosure 197233 - M22-FI3 from Eaton has three mounting locations. The enclosure can only be equipped with flat contacts and LED elements and is mounted on profiles (40 x 40 mm) or walls. With the protection rating IP66/IP67/IP69K and a hole diameter of 22.5 mm, the surface mounting enclosure M22-FI3 is suitable for space-saving use in applications for all industrial areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0