Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Surge arrester
  • Measurement signal: 0/4–20 mA
  • 500 mA
  • PFM
  • Profibus PA
  • Foundation fieldbus
  • Dimensions: 12 x 90 x 72.5 mm
  • Operating temperature: 25–80 °C
  • Mounting: DIN 35 rails
  • ATEX approved

Surge protection Endress+Hauser HAW562-8DA

Item number: 106352
EAN: 4250738122024
Technical details

Surge protection device

2

IEC 61643-21:1999-07

Type 1 P1

L-N; L-PE; N-PE

24 V DC

500 mA

5 kA

10 kA

90 x 12 mm

DIN-rail 35 mm

Screw-type terminals

0.08-2.5 mm²

0.08-4 mm²

-25 °C

80 °C

IP20

Product description
Surge protection Endress+Hauser HAW562-8DA
The HAW562-8DA (HAW562-1035/0) surge arrester from Endress+Hauser with ATEX approval protects electronic components from surges. It ensures that overvoltage surges that occur in signal cables, in communication lines (fieldbuses) and in power lines are safely conducted into the ground. The functionality of the transmitter to be protected or the electronic component to be protected is not impaired. The HAW562-8DA (HAW562-1035/0) surge arrester is used in the chemical, pharmaceutical, water & sewage and food industries, among others. Can be mounted on a DIN rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0