Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • DT-LAN-CAT.6+ - Class EA (CAT.6A)
  • RJ45
  • IEC test class: B2/C1-3/D1
  • Protection rating: IP20
  • Ambient temperature: -40-70 °C
  • Size (H x W x D): 102 x 25 x 63.5 mm
  • Mounting type: Connection-specific plug-in/DIN-rail (35 mm)

Surge protection PHOENIX 2881007 - DT-LAN-CAT.6+

Item number: 103416
EAN: 4046356151900
Corresponding accessories
Technical details

Surge protection device

8

B2; C1; C2; C3; D1

102 x 25 x 63.5 mm

DIN-rail 35 mm
connection-specific interposing

RJ45

-40 °C

70 °C

IP20

CE
EAC
UL
UKCA

Product description
Surge protection PHOENIX 2881007 - DT-LAN-CAT.6+
The surge protection device 2881007 - DT-LAN-CAT.6 + from Phoenix Contact acc. Class EA (CAT.6A) for Gigabit Ethernet (up to 10 Gbps), Token Ring, FDDI / CDDI, ISDN and DS1 is suitable for Power over Ethernet (PoE +) Mode A and Mode B protection against overvoltages. The IEC test classes B2/C1-3/D1 overvoltage protection device with high longevity and high performance, works without notice and gently for the entire system. The surge protection device 2881007 - DT-LAN-CAT.6 + is installed using a connection-specific attachment plug or DIN-rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0