Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Primary STEP POWER switched-mode power supply
  • Rated output voltage: 24 V DC
  • Rated output current: 5 A/120 Watt
  • Rated input voltage range: 100–240 V AC (1-phase)
  • Efficiency: > 93 % (120 V AC)/> 94.5 % (230 V AC)
  • Top-hat rail mounting
  • Push-in connection technology
  • Protection rating: IP20

Switched mode power supply PHOENIX 1088478 - STEP3-PS/1AC/24DC/5/PT

Item number: 105893
EAN: 4055626890203
Corresponding accessories
Corresponding accessories
Technical details

DIN-rail power supply

STEP3-PS

Single phase

yes

100-240 V AC

50-60 Hz

1.32 A (100 V AC)
0.57 A (240 V AC)
1.29 A (110 V DC)
0.51 A (250 V DC)

22-27 V DC

24 V DC

5 A

yes

yes

72 mm

90 mm

55 mm

Push-in

-10 °C

70 °C

IP20

NFC

CE
EAC
cULus
UL
UKCA

Product description
Switched mode power supply PHOENIX 1088478 - STEP3-PS/1AC/24DC/5/PT
The switched-mode power supply 1088478 - STEP3-PS/1AC/24DC/5/PT from PHOENIX CONTACT with an output voltage of 24 V DC and an output current of 5 A has low idling losses and a high efficiency of > 93 % (120 V AC) or > 94.5 % (230 V AC). This ensures maximum energy efficiency in the performance class up to 120 W. The one-phase switched-mode power supply 1088478 - STEP3-PS/1AC/24DC/5/PT is primary switched and mounted directly on the top-hat rail. This makes it perfect for use in installation and building technology, ship building, apparatus construction and factory automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0