Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Primary switched-mode power supply
  • Nominal output voltage: 24 V DC
  • Nominal output current: 5 A/120 Watt
  • Rated input voltage range: 400-500 V AC (3-phase)
  • DIN rail
  • Push-in connection technology
  • Protection: IP20

Switched mode power supply PHOENIX 2903153 - TRIO-PS-2G/3AC/24DC/5

Item number: 102596
EAN: 4046356960946
Corresponding accessories
Corresponding accessories
Technical details

DIN-rail power supply

TRIO-PS-2G

Three phase

yes

400-500 V AC

320 V AC

575 V AC

50-60 Hz

24-28 V DC

24 V DC

5 A

yes

yes

35 mm

130 mm

115 mm

Push-in

-25 °C

70 °C

IP20

CE
EAC
cULus
cRUus
UL
cUL
UKCA

no

None

Product description
Switched mode power supply PHOENIX 2903153 - TRIO-PS-2G/3AC/24DC/5
The switched-mode power supply 2903153 - TRIO-PS-2G/3AC/24DC/5 from PHOENIX CONTACT provides an output voltage of 24 V DC and an output current of 5 A (120 W). The power supply is 3-phase with a nominal voltage range 400-500 V AC. The power supply can be operated up to an ambient temperature of 60 °C without derating. Thanks to the simple DIN rail mounting and the push-in connection technology, the switched-mode power supply 2903153 - TRIO-PS-2G/3AC/24DC/5 is quickly put into operation. It is ideally suited for the requirements in factory automation and mechanical and plant engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0