Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Power supply unit
  • rated output voltage: 24...28 V DC
  • rated output current: 5 A at 24 V DC; 4.29 A at 28 V DC
  • 120 watts
  • rated input voltage range: 90...264 V AC; 127...370 V DC
  • efficiency: > 89%
  • dimensions (W x H x D): 43 x 109.8 x 102.7 mm
  • top-hat rail mounting
  • Connection: Screw terminals
  • protection class: IP20

Switched mode power supply Selec RPS120-24-CU

Item number: 110171
EAN: 4250738152243
Technical details

DIN-rail power supply

RPS

Single phase

yes

100-240 V AC

264 V AC

50-60 Hz

1.5 A (230 V AC)
2.2 A (115 V AC)

24-28 V DC

24 V DC

5 A

43 mm

109.8 mm

102.7 mm

Screw terminals

-25 °C

70 °C

IP20

Product description
Switched mode power supply Selec RPS120-24-CU
The Selec RPS120-24-CU power supply unit with an output voltage of 24...28 V DC and an output current of 5 A at 24 V DC or 4.29 A at 28 V DC has low idling losses and a high efficiency of > 89%. The single-phase power supply unit RPS120-24-CU is mounted on the DIN 35 DIN rail and is ideally suited for use in installation and building technology as well as factory automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0