Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • System luminaire SYSTEMLED
  • ECO-Version
  • 230 V AC
  • 14 W
  • Daylight white (5,200-5,700 K)
  • Beam angle: 100°
  • Length: 472 mm
  • Protection rating: IP40
  • Connection (right): Wieland GST18
  • Screw connection using slot nuts on/under T-slot profiles

System luminaire LED2WORK 141014-23 - SYSTEMLED 14 W ECO

*** No longer available ***
To the follow-up article: 110690

Item number: 103217
EAN: 4260556620589
Corresponding accessories
Technical details

System workspace luminaire

SYSTEMLED ECO

daylight white (5,200-5,700 K)

85 Ra

440 lx

1274 Lumen

100°

230 V AC

14 W

T-slot nuts on/under T-slot profiles

472 mm

Wieland GST18

-10 °C

50 °C

IP40

Product description
System luminaire LED2WORK 141014-23 - SYSTEMLED 14 W ECO
The system luminaire SYSTEMLED 14 W POWER - 141014-23 from LED2WORK in the Power-Version with 14 watts is ideal for illuminating system workstations due to its homogeneous, glare- and flicker-free illumination. The dimension of 472 mm is identical to system workstation luminaires such as those from Bosch-Rexroth AG. The power connection is via the Wieland GST 18 connector to 230 V. The SYSTEMLED 14 W ECO - 141014-23 can be used up to an ambient temperature of 50 degrees Celsius, and the heat dissipates through the aluminium body towards the back in order to prevent a risk of burning. The luminaire is electrically cascadable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0