Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PROFILED system luminaire
  • Operating voltage: 90-305 V AC ±10 %
  • Operating output: ~27 Watts
  • Light colour: daylight white (5.200-5,700 K)
  • Beam angle: 100°
  • Length: 1,000 mm
  • Width: 45 mm
  • Protection rating: IP40
  • Connection: 3 m connection cable with SCHUKO angled connector

System luminaire LED2WORK 150714-03 - PROFILED AC 1000 mm

Item number: 108724
EAN: 4260556623870
Corresponding accessories
Technical details

System workspace luminaire

SYSTEMLED/PROFILED

daylight white (5,200-5,700 K)

85 Ra

3465 Lumen

100°

90-305 V AC

27 W

T-slot

1000 mm

Connection cable

3 m

I

-10 °C

45 °C

IP40

Product description
System luminaire LED2WORK 150714-03 - PROFILED AC 1000 mm
The PROFILED - 150714-03 from LED2WORK is suitable for applications in workshops, logistics areas, or at system workstations and provides balanced lighting with microprism coverage. Both horizontal and vertical mounting are possible on account of a T-nut in the profile, while the powerful illuminance enables even light distribution. The PROFILED - 150314-03 is 500 mm long and has an operating output of ~27 Watts. Connection is established via a 3 m connection cable with a SCHUKO angled connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0