Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • T-slot cylinder sensor with GMR cell
  • NO
  • DC PNP
  • 3-wire connection technology
  • Protection rating: IP65/IP67
  • 0.3 m PUR cable with M8 connector (snap-fit connector)

T-slot cylinder sensor ifm electronic MK5101 - MKT3028BBPKG/G/0,3M

Item number: 100152
EAN: 4021179151276
Corresponding accessories
Technical details

T-slot

GMR cell

MK

2.8 mT

Yes

10 V

30 V

DC

PNP

100 mA

1 x NO

10000 Hz

yes

yes

5 x 5.7 mm

25 mm

Connector M8

0.3 m

PUR

PA

-25 °C

80 °C

IP65/IP67

Factory automation

CE
cULus
UKCA

No

Rubber placeholder, cable clip

Product description
T-slot cylinder sensor ifm electronic MK5101 - MKT3028BBPKG/G/0,3M
The MK5101 - MKT3028BBPKG/G/0,3M/ZH/AS T-slot cylinder sensor from ifm with GMR cell has a response sensitivity of 2.8 mT at a travel speed of >10 m/s. The cylinder sensors output signal is a normally open contact. The 3-wire connection technology, the convenient retention clip and the strain relief enable quick and secure mounting. This is ensured by the high protection rating IP65/IP67. The sensor is connected via a 0.3 m PUR cable with M8 connector (snap-fit connector). The MK5101 - MKT3028BBPKG/G/0,3M/ ZH/AS T-slot cylinder sensor can be used in packaging, handling machines and in special purpose machine building.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0