Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • TC temperature head transmitter
  • Measuring range: 0–1,200°C
  • Input: 1x TC
  • Output: 1 x analogue 4-20 mA
  • Measuring element: thermocouple type J/-200–1,200°C/min. range 50 K
  • Enclosure material: PC
  • Protection rating: IP00
  • Failure information in case of short circuit or interruption of the sensor
  • For non-hazardous areas

TC temperature head transmitter Endress+Hauser iTEMP TMT188-AJAHA

Item number: 106105
EAN: 4250738119550
Technical details

Temperature transmitter

0 °C

1200 °C

Thermocouple type J

8 V

35 V

DC

analogue

<= 25 mA

4-20 mA

yes

Screw terminals

PC

-40 °C

85 °C

IP00

Product description
TC temperature head transmitter Endress+Hauser iTEMP TMT188-AJAHA
The iTEMP TC TMT188-AJAHA temperature head transmitter from Endress+Hauser is designed for the transformation of a thermocouple signal (Type J) into a fixed measuring range. The standardised output signal used for the process measurement is a 4 to 20 mA signal. That means fast, simple and reliable measurement values for a variety of industry applications. The iTEMP TC TMT188-AJAHA temperature head transmitter, with a measuring range of 0 to 1,200°C and 4 wires, is suitable for non-hazardous areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0