Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100 temperature sensor with screw-in protection tube
  • Pt100/4-wire/Class A
  • Measuring range: -30-300 °C
  • Media: liquids and gases
  • Connection enclosure: BSZ conical
  • Transmitter: T15 programmable
  • Analogue output: 4-20 mA/2-wire
  • Process connection: G 1/2 B
  • protection tube: straight
  • protection tube diameter: 9 x 1 mm
  • Installation length: 250 mm
  • Neck length: 130 mm
  • Measuring insert diameter: 6 mm
  • Power supply: 10-30 V DC
  • Protection rating: IP65

Temperature sensor WIKA TR10-C - 14413410

Item number: 107539
EAN: 4250738127791
Corresponding accessories
Technical details

Temperature sensor

-30 °C

300 °C

Pt100, class A

Configuration via software

8 V

35 V

DC

analogue

4-20 mA

yes

G 1/2 B

250 mm

6 mm

Screw terminals

Stainless steel (316 Ti/1.4571)

Aluminium

-40 °C

85 °C

IP65

for gases or liquids

Product description
Temperature sensor WIKA TR10-C - 14413410
The Pt100 temperature sensor TR10-C - 14413410 from WIKA features a multi-part CrNi steel 1.4571 protection tube construction, and is connected directly to the process with a permanently welded screw connection. The installation length is 250 mm. The measuring insert is replaceable and can be removed while the system is running, without removing the entire sensor. The Pt100 temperature sensor TR10-C - 14413410 is equipped with a digital head transmitter T15 and measures within a range from -30 to 300 °C with an A accuracy class rating in accordance with EN 60751. The Transmitter T15 can be simply and quickly configured via the programming unit PU-548 (available as a separate accessory).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0