Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • timer
  • Clock generator PCB: SMT
  • Time cycle: 0.1 seconds...99 hours (on and off)
  • Voltage: 10...48 V AC/DC 50/60 Hz
  • Electrical connection: Plug lugs in accordance with DIN EN 175301-803 Form A
  • Display: Digital
  • Enclosure: ABS
  • Protection rating: IP65

Timer control Bürkert 1087 - 348830

Item number: 111211
EAN: 4250738168350
Technical details

3

yes

A

10...48 V AC/DC

2 A

black

rear

IP65

Product description
Timer control Bürkert 1087 - 348830
The digital time control 1087 - 348830 (model1087-A-BFW-UC-29) is a reliable and precise time control module - ideally suited for Solenoid valves with plug connection according to DIN EN 175301-803, Form A. With its robust ABS enclosures, SMT-based PCB and IP65 (NEMA4) Protection rating, the timer offers a durable and weatherproof solution for demanding industrial applications. The Digital Version provides an easy-to-read LED and LED display for on/off cycles within 0.1 seconds to 99 hours - ideal for controlling and visualising switching cycles. Robust in surface mounting, versatile in application.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0