Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PNOZsigma two-hand monitoring relay
  • PL/Category in accordance with ISO13849-1: PL e/Cat. 4
  • Synchronisation time monitoring tS: <= 500 ms
  • Input channels: 2
  • Enabling current paths: 2 x NO contacts
  • Signal current paths: 1 x NC contact
  • Supply voltage: 24 V AC/DC
  • Connection: plug-in screw connection

    ***A return is only possible in unopened condition***

Two-hand monitoring relay Pilz 750106 - PNOZ s6 24VDC 3 n/o 1 n/c

Item number: 107349
EAN: 4046548025651
Corresponding accessories
Technical details

Safety relay

<= 500 ms

2

3 x NO

1 x NC

yes

yes

PL e/4

SIL 3

2.62 E-09

20 years

1000000

24 V DC

Relay

6 A

22.5 mm

98 mm

120 mm

DIN-rail 35 mm

Screw terminals

-10 °C

55 °C

IP20

EN IEC 62061
EN ISO 13849-1

CE
EAC
cULus
CCC
TÜV
UKCA
KOSHA

Product description
Two-hand monitoring relay Pilz 750106 - PNOZ s6 24VDC 3 n/o 1 n/c
The 750106 - PNOZ s6 24VDC 3 n/o 1 n/c two-hand monitoring relay from Pilz is used for the monitoring of two-hand control panels. The base module has three NO contacts as enabling current paths, as well as an auxiliary contact, and can be controlled on two channels. The 750106 - PNOZ s6 24VDC 3 n/o 1 n/c two-hand monitoring relay with a supply voltage of 24 VAC/ DC features an LED function display, is connected via screw terminals and can be mounted on a DIN35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0