Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ultrasonic flow meter
  • Medium: water
  • Measurement range: 0.1-10 m/s
  • Measurement accuracy: ± 3 %
  • Reproducibility: max. 0.5 %
  • Process temperature range: 0-85°C
  • Power supply: 12-24 V AC/DC
  • Digital outputs: pulse
  • Analog outputs: 4-20 mA
  • Protection class: IP54
  • Tube diameter: 125-180 mm
  • Dimensions (W x H x D): 48 x 250 x 90 mm
  • Display size: 83 x 18.6 mm

Ultrasonic flow meter GF U1000 V2 - 159300301

Item number: 106730
EAN: 7613185734177
Corresponding accessories
Technical details

Ultrasonic flow meter

0.1-10 m/s

10 m/s

0.5 s

Button

Water

12 V

24 V

AC/DC

Clamp-on

125-180 mm

ABS
PVDF
Stainless steel (316L)
PE
PP-H
PVC-C
PB
Structural steel
Iron
PVC-U

PC

0 °C

50 °C

0 °C

85 °C

IP54

Product description
Ultrasonic flow meter GF U1000 V2 - 159300301
The U1000 V2 - 159300301 ultrasonic flow meter from GF provides the constant measurement of the flow of water within a measurement range from 0.1 to 10 m/s. It is designed for permanent installation, and specifically for clean water. The digital (pulse) output and the analog (4-20 mA) output enable reliable process monitoring. The "Clamp-On" system means the sensor can be integrated during ongoing processes, without opening the pipeline. The U1000 V2 - 159300301 flow meter is compact, robust, and reliable, and is very easy to install. No specialist knowledge is required Simply attach to the tube of your choice using the included stainless steel pipe clamps, connect to the power supply, and enter the tube diameter. The tube should have a diameter ranging from 125 to 180 mm. The device can be mounted onto PVDF-ABS, PVC, PP, PE, PB-Instaflex, metal and steel tubes. It is therefore compatible with all pipe types.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0