Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • All-metal ultrasonic sensor
  • threaded construction
  • Outputs: 2 x PNP/NPN
  • Communication interface: IO-Link
  • Range: 250-2,500 mm
  • Dimensions: M30 x 1.5/Length 103 mm
  • Protection rating: IP65/IP67/IP68/IP69K
  • Operating voltage: 10-30 V DC
  • Ambient temperature: -10-60 °C
  • Electrical connection: M12 plug connection

Ultrasonic sensor ifm electronic UIT300

Item number: 107608
EAN: 4021179331340
Technical details

Ultrasonic sensor

UIT

250 mm

2500 mm

Cylindrical and threaded

112 kHz

IO-Link

Proximity switch/sensor in reflective mode

10 V

30 V

DC

2 x PNP/NPN

100 mA

2 x NO/NC programmable

10 Hz

yes

yes

M16 x 1.5

103 mm

Connector M12 (4 pole)

Stainless steel (1.4404)

PUR

-10 °C

60 °C

IP65/IP67/IP68/IP69K

Factory automation
Process automation

IO-Link

CE
EAC
UKCA

Full-metal housing

Product description
Ultrasonic sensor ifm electronic UIT300
The all-metal Ultrasonic Sensor UIT300 from ifm electronic is suitable for level monitoring and object detection. The all-metal housing protects the sensor against aggressive and harsh process and environmental conditions. The Ultrasonic Sensor UIT300 has two switch outputs and a range of up to 2,500 mm. The measured value can be transferred via IO-Link , and the switch output can be conveniently programmed.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0