Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Universal head mount temperature transmitter
  • Measurement range: configurable
  • Factory setting: 0 to 100 °C
  • Input: 1
  • Output: 1 x analogue 4-20 mA (linearised)
  • Measuring elements: J/K/T/E/N/R/S/B thermocouples + Pt100/Pt1000 (-200 - 650°C) + NTC (-30 - 120°C) sensors + 0-50 mV
  • Interfaces: USB Micro B
  • Supply voltage: 10 - 35 V DC
  • Enclosure material: ABS
  • Diameter: 43.5 mm
  • Height: 20.5 mm

Universal head temperature transmitter NOVUS TxBlock-USB - 8806000410

Item number: 106520
EAN: 7899850606868
Technical details

Temperature transmitter

-270 °C

1820 °C

Pt100
Thermocouple type J
Thermocouple type K
Thermocouple type N
Thermocouple type B
Thermocouple type E
Thermocouple type S
Thermocouple type T
Thermocouple type R
NTC RTD
Pt1000
0-50 mV

Configuration via software

10 V

35 V

DC

analogue

< 22 mA

4-20 mA

Screw terminals

ABS

-40 °C

85 °C

Product description
Universal head temperature transmitter NOVUS TxBlock-USB - 8806000410
The TxBlock-USB - 8806000410 universal head mount temperature transmitter from NOVUS is used for the signal conversion of type J/K/T/E/N/R/S/B thermocouples, Pt100/Pt1000 and NTC RTD sensors. The output signal used for the process measurement is a 4 to 20 mA signal. That means fast, simple and reliable measurement values for a variety of industry applications. The integrated USB port of the TxBlock-USB - 8806000410 universal temperature head transmitter enables the configuration of the measurement area via PC or mobile phone, using free Windows® or Android configuration software, as well as simple commissioning and fine-tuning during regular calibration checks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0