Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Universal process display
  • Inputs: J/K/T/N/R/S/B/E thermocouples - Pt100 3-wire - analogue input
  • Outputs: 2 x Relay/1 x 4-20 mA
  • Display: LED 5-digit/red
  • Interfaces: USB Mini B
  • Supply voltage: 100-240 V AC/DC ±10 % (50/60 Hz)
  • Dimensions: 96 x 48 x 92 mm (1/8 DIN)
  • Protection class: IP65 Front/IP20 enclosure
  • Ambient temperature: 5-50°C
  • Mounting: control panel integration (panel cut-out 93 x 45.5 mm)

Universal process display NOVUS N1540-RT - 8154000220

Item number: 106493
EAN: 7899850612319
Technical details

Process display

LED display (5-digit/red)

17 mm

2 x relay
4-20 mA

100-240 V AC

Pt100
Thermoelement Type K
Thermoelement Type J
Thermoelement Type T
Thermoelement Type S
Thermoelement Type E
Thermoelement Type N
Thermoelement Type R
Thermoelement Type B
analogue

1/8 DIN

96 mm

48 mm

34 mm

93 x 45.5 mm

Screw terminals

PC
ABS

0 °C

50 °C

Housing IP30/Front IP65

USB

CE
UL

Product description
Universal process display NOVUS N1540-RT - 8154000220
Thanks to its quick sampling rate, the N1540-RT - 8154000220 universal process display with USB 2.0 interface from NOVUS guarantees the reliable display of and reaction to quick process dynamics, and analyses signals from Pt100 sensors, type J, K, T, N, R, S, B and E thermocouples, and also analogue signals. There are two relays available as outputs. The 5-digit red display and the size of the display screen offer a clear view and facilitate reading and diagnosis, even from distance. The N1540-RT - 8154000220 universal process display is intended for control panel integration with a panel cut-out measuring 93 x 45 mm, and complies with the 1/8 DIN standard.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0