Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Universal process indicator
  • Inputs: Inputs: 1 x analogue / 2x digital
  • Outputs: 2 x relay
  • Retransmission 4-20 mA / 0-10 V
  • 24 VDC sensor supply
  • Display: LED display
  • Interface: RS485 Modbus
  • Power supply: 85...270 V AC
  • Dimensions: 1/8 DIN
  • Protection class: IP65 Front/IP20 Enclosure
  • Mounting: Panel mounting

Universal process display Selec PIC153-P-C-1

Item number: 110713
EAN: 4250738162020
Technical details

Process display

LED display (5-digit/red)

2 x relay
4-20 mA
0-10 V

85-270 V AC/DC

universal
digital

96 mm

48 mm

96 x 48 mm

Panel mounting

RS485

PC
ABS

0 °C

50 °C

Housing IP30/Front IP65

RS-485

CE
UL

Product description
Universal process display Selec PIC153-P-C-1
The PIC153-P-C-1 Process display from Selec offers reliable evaluation of process signals with one universal Input and two Digital Inputs. Outputs for two Alarm functions (Relays), a retransmission output and a 24VDC sensor supply enable versatile applications. Thanks to the RS485 Interface (Modbus) and Supply voltage of 85...270V AC, the PIC153-P-C-1 Process display from Selec is ideal for Flush mounting in 1/8 DIN format and for use in complex control environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0