Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SINAMICS V20 - 1 AC
  • 200-240 V AC (-15 % +10 %)
  • Mains frequency: 47-63 Hz
  • Rated power: 0.75 kW
  • I/O interface: 4 DI/2 DO/2 AI/1 AO
  • Protection rating: IP20
  • Size: FSAB
  • Fieldbus: USS/MODBUS RTU with built-in BOP
  • Integrated filter

Variable frequency drive Siemens SINAMICS V20 - 6SL3210-5BB17-5BV1

Item number: 103232
EAN: 4042948669853
Corresponding accessories
Corresponding accessories
Technical details

Variable frequency drive

SINAMICS V20

Convection cooling

USS, Modbus RTU

FSAB

200-240 V AC

47-63 Hz

1 AC

3 AC

230 V

0.75 kW

0.75 kW

4.2 A

4.2 A

2 kHz

0-550 Hz

4

1

1

2 (can be used as additional digital input)

1

25 m

50 m

68 mm

142 mm

127.8 mm

-10 °C

60 °C

IP20

CE
cULus
RCM
KC
C-Tick

DIN EN 61800-5-1/EN 60204-1/EN 61800-3

Product description
Variable frequency drive Siemens SINAMICS V20 - 6SL3210-5BB17-5BV1
The 1-phase basic SINAMICS V20 - 6SL3210-5BB17-5BV1 variable frequency drive from Siemens with a mains voltage of 200-240 V AC is suitable for industrial standard applications and is very versatile. It impresses with ease of use, fast commissioning process and cost-efficiency. The SINAMICS V20 - 6SL3210-5BB17-5BV1 variable frequency drive is suitable for motors with a nominal output of up to 0.75 kW. Thanks to the integrated C1-EMV filter, the use according to DIN EN 61800-3 is allowed. Possible applications include, for example, pumps, fans, compressors and conveyor belts.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0