• VDE insulated Phillips screwdriver for PlusMinus screws
  • Type Pozidriv
  • With reduced blade diameter
  • # 1 x 80 mm
  • "Take it easy" colour coding
  • For safe working up to 1,000 V

VDE insulated Phillips screwdriver Wera 165iS PZ/S # 1 x 80 mm - 05006465001

Item number: 104800
EAN: 4013288160263
Technical details

Screwdriver

yes

Cross head (Pozidriv)

# 1

80 mm

Product description
VDE insulated Phillips screwdriver Wera 165iS PZ/S # 1 x 80 mm - 05006465001
The 165iS PZ/S # 1 x 80 mm - 05006465001 VDE insulated Phillips screwdriver (Pozidriv) from Wera for PlusMinus screws has hard and soft grip zones for high working speeds and torque transmissions as well as a hexagonal anti-roll feature. The "Take it easy" colour coding on the multi-component Kraftform Plus handle ensures rapid locating of the right tool, even in full tool bags.

The 165iS PZ/S Phillips screwdriver with a size of # 1 x 80 mm is suitable for safe working with permissible voltages up to 1,000 V and withstands even extreme operating conditions down to -40 ° C. Thanks to the reduced blade diameter with integrated protective insulation, even low-lying screw elements can be easily reached.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0