Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Point level detector
  • Media: liquid
  • Output: PNP/3-conductor
  • Process connection: G 3/4 (316L)
  • Medium density: > 0.7 g/cm³
  • Rod length: 100 mm
  • Power supply: 9.6–35 V DC
  • Process temperature range: -40–100 °C
  • Process pressure range: -1-64 bar
  • Enclosure material: stainless steel (316L)
  • Protection rating: IP65
  • Connection: valve connector (ISO4400)

Vibronic level switch VEGA VEGASWING 53 SG53.XXSGBTV2

Item number: 107879
EAN: 4250738130098
Corresponding accessories
Technical details

Electronic point level sensor

vibronic

Liquids

10 V

35 V

DC

PNP

Transistor

-1-64 bar

G 3/4

100 mm

Valve connector ISO4400 M16

Stainless steel (316L)

Stainless steel
Plastic

70 °C

-40 °C

-40 °C

100 °C

IP65

Product description
Vibronic level switch VEGA VEGASWING 53 SG53.XXSGBTV2
The VEGASWING 53 SG53.XXSGBTV2 - DE95578566 point level detector from VEGA is a compact and reliable vibration limit switch for liquids with a density of 0.7 g/cm³ or more. It is particularly suitable as overflow protection or as pump protection in cleaning and filter systems, as well as in coolant and lubricant tanks. The PNP-switching VEGASWING 53 reliably detects the point level regardless of the mounting position, and to an accuracy of within one millimetre, and can also be put into operation without media. The VEGASWING 53 SG53.XXSGBTV2 point level detector, featuring a stainless steel enclosure and a G 3/4 process connection is connected via a valve connector (ISO4400).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0