Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Vibronic level switch
  • Media: liquids
  • Output: PNP transistor
  • Process connection: G 3/4 (316L)
  • Supply voltage: 10...30 V DC
  • Process temperature range: -40…100 °C
  • Process pressure range: -1...64 bar
  • Housing material: stainless steel 1.4404 (316L)
  • Protection class: IP65
  • Connection: 4-pin DIN 43650 plug connector with integrated indicator light (LED)

Vibronic level switch WIKA TLS-CC - 14644589

Item number: 110403
EAN: 4250738156951
Corresponding accessories
Technical details

Electronic point level sensor

vibronic

Liquids

10 V

30 V

DC

PNP

3-wire, DC-PNP

-1-64 bar

G 3/4

Valve plug EN 175301-803 A (DIN 43650 Form A)

Stainless steel 316L

Stainless steel 316L

-40 °C

60 °C

-40 °C

100 °C

IP65

Product description
Vibronic level switch WIKA TLS-CC - 14644589
The TLS-CC - 14644589 vibrating level switch from WIKA is a compact and reliable level switch for liquids. It is ideal for use as an overfill protection device or pump protection in cleaning and filter systems as well as in cooling and lubricant tanks. The PNP-switching TLS-CC does not require calibration. It measures reliably and is not affected by changing media properties, flow, turbulence, gas bubbles, foam, vibrations or deposits. The TLS-CC - 14644589 level switch with a stainless steel housing and G 3/4 process connection is connected via a 4-pin angle plug connector in accordance with DIN 43650.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0