Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay
  • Features: Undervoltage/Overvoltage protection for 1 and 3-phase systems
  • Time functions: Power ON/Tripping/Response time delay
  • Additional features: Alarm display; Reset. Analogue
  • Input voltage: 230 V AC
  • Dimensions: 35 x 90 x 60 mm
  • Mounting: 35 mm DIN-rail
  • Terminal connection

Voltage monitoring relay Selec VPRA2M-CE

Item number: 104295
EAN: 8906030304076
Corresponding accessories
Technical details

Monitoring relay

3

Tripping delay
Power ON delay
Trip time delay

6

< 250 ms
0-15 s (for setting 0: < 400 ms)
5 s ± 200 ms
0-15 s
0-15 s (for setting 0: < 100 ms)
< 200 ms

Knobs

230 V AC

35 mm

90 mm

60 mm

DIN-rail 35 mm

Screw terminals

-10 °C

55 °C

IP20

Product description
Voltage monitoring relay Selec VPRA2M-CE
The VPRA2M-CE analogue voltage monitoring relay from Selec for 1 and 3-phase systems monitors your system for undervoltage or overvoltage, incl. neutral conductor failure. The switching hysteresis and a possible time function can be set by means of the rotary knobs. The monitoring relay is simply mounted on 35 mm DIN-rail. The proven terminal connection of the VPRA2M-CE voltage monitoring relay provides for easy wiring in your system.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0