Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Wall-mounted cooling unit Blue e+ S 0.52 kW
  • Integrated electric condensate evaporation
  • Cooling capacity (50/60 Hz): up to 0.52 kW
  • Air flow: 366.6 m³/h
  • Voltage: 110 V - 240 V
  • Dimensions (W x H x D): 300 x 570 x 199 mm
  • Protection class: IP55
  • Material: sheet steel
  • Incl. mounting material

    ***Freight shipping - upright transport required***

Wall-mounted cooling unit Rittal SK 3179.800 K - 300 x 570 x 199 mm

Item number: 111416
EAN: 4028177949966
Corresponding accessories
Technical details

cooling unit

0.52

110-240 V AC

50-60 Hz

366,6 m³/h

grey (RAL 7035)

300 mm

570 mm

199 mm

Sheet metal (steel)

-20 °C

60 °C

IP55

Product description
Wall-mounted cooling unit Rittal SK 3179.800 K - 300 x 570 x 199 mm
The Blue e+ S SK 3179.800 cooling unit from Rittal offers reliable cooling capacity of up to 0.52 kW (at 50/60 Hz) and an air flow rate of 366.6 m³/h. Efficiency is further enhanced by the integrated electric condensate evaporation. The unit complies with protection class IP55 as standard, ensuring safe operation even in demanding environments. The environmentally friendly refrigerant R-513A is used for maximum cooling performance. Operating and monitoring the unit is particularly convenient: an intelligent IoT interface enables easy system monitoring, while the Rittal Scan & Service app supports user-friendly control and maintenance.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0