Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Wall-mounted switch cabinet
  • 2-point lock mechanism
  • Dimensions (H x W x D): 300 x 300 x 210 mm
  • Material: Polycarbonate
  • Protection class: IP66
  • Colour: light grey
  • Temperature range: -40-80 °C
  • Incl. screws and mounting plate

Wall mounting cabinet FIBOX ARCA 303021- 8120005

Item number: 107834
EAN: 6418074079169
Corresponding accessories
Corresponding accessories
Technical details

Control cabinet ARCA

1

grey (RAL 7035)

300 mm

300 mm

210 mm

Polycarbonate

IK10

yes

-40-120 °C

-40-80 °C

IP66

Product description
Wall mounting cabinet FIBOX ARCA 303021- 8120005
The ARCA 303021 - 8120005 wall-mounted switch cabinet from FIBOX has a 2-point lock mechanism and measures 300 x 300 x 210 mm. The robust ARCA series made of polycarbonate impresses with its high impact resistance IK10 and protection class IP66. Thanks to the temperature range of -40-80 °C, the ARCA 303021 - 8120005 wall-mounted switch cabinet can be used in many applications. The matching mounting plate and screws are included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0