• Welding adapter for sensors SI/SF/TN
  • M18 x 1.5 - Ø 24 mm
  • Stainless steel V4A (1.4404)
  • Pressure resistance: 300 bar

Weld-in adapter ifm electronic E40124

Item number: 102728
EAN: 4021179056502
Technical details

Welding adapter

300 bar

M18 x 1.5 - Ø 24 mm

V4A (1.4404)

Product description
Weld-in adapter ifm electronic E40124
The welding adapter E40124 from ifm electronic made from V4A (1.4404) stainless steel with the pressure resistance of 300 bar is the suitable M18 x 1.5 A - Ø 24 mm adapter for series SI/SF/TN.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0