Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Wi-Fi data logger
  • Digital inputs: 1 (pulse counting - Eevent recording
  • logger start)
  • analogue inputs: 3
  • Digital outputs: 1 x PNP
  • Measuring elements: J/K/T/N/R/S/B/E thermocouples - Pt100 sensors - 0-5 V/0-10 V/0-50 mV/0-20 mA/4-20 mA
  • Storage: 140,000 datasets with time stamps
  • Recording interval: 1 s -18 hrs
  • Interfaces: USB/Wi-Fi 802.11 b/g/n
  • Display: LCD 3 x 4 ½-digit
  • Supply voltage: 10 - 30 V DC or batteries (4 x AAA)
  • Dimensions (W x H x D): 120 x 100 x 40 mm

Wi-Fi data logger NOVUS LogBox Connect WiFi - 8813005500

Item number: 106510
EAN: 7899850605700
Technical details

Data logger

LCD

Configuration via software

140,000 data sets with time stamp

NXperience (for USB-PC) or NXperience Mobile App (for Smartphone)

8 (with buzzer option)

4

1

3

PNP

10 V

30 V

DC

200 mA

Wall mount
Magnetic fixing

PC
ABS

-20 °C

70 °C

IP40

WLAN 802.11
USB

CE

Product description
Wi-Fi data logger NOVUS LogBox Connect WiFi - 8813005500
TheLogBox Connect WiFi - 8813005500 is a Wi-Fi datalogger with one digital and three analogue inputs, and a PNP output. It is suitable for J, K, T, N, R, S, B and E thermocouples, for Pt100 sensors, and for 0-5 V/0-10 V/0-50 mV/0-20 mA/4-20 mA measuring elements. The LogBox Connect WiFi can be simply configured and set up on your desktop computer or notebook, via USB, using the NXperience software, or on your smartphone or tablet via Bluetooth, using the NXperience Mobile app. Up to 140,000 data sets with time stamps can be stored. The LogBox Connect WiFi - 8813005500 also has a large display for the effortless reading of the supplied data.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0