Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Zener barrier
  • 2-channel
  • Supply voltage: 6 V AC/DC
  • Connection: Screw terminals
  • Enclosure material: polyamide 6 GF
  • Ambient temperature: -20-60 °C
  • Protection rating: IP40/IP20
  • ATEX/IECEx approval
  • Ex zones: 0/1/2/20/21/22

Zener barrier R. STAHL 9002/77-093-040-001 - 158905

Item number: 108942
EAN: 4046827026560
Corresponding accessories
Technical details

Zener barrier

2

9.3 V

20 mA

50 mW

6 V AC/DC

546 Ohm

72 mm

103 mm

12 mm

DIN-rail 35 mm

Screw terminals

-20 °C

60 °C

IP20

for resistance thermometers, resistance transmitters

CE
EAC
CCC
UL
ATEX
CSA
UKCA
IECEx
FM

20
2
22
0
1
21

yes

20
2
22
0
1
21

(1) D

3 (1) G

II (1) D [Ex ia Da] IIIC

II 3 (1) G Ex ec [ia Ga] IIC T4 Gc

Product description
Zener barrier R. STAHL 9002/77-093-040-001 - 158905
The 9002/77-093-040-001 - 158905 2-channel Zener barrier from R. STAHL is used for the intrinsically safe operation of HART transmitter, sensors, and solenoid valves, as well as other devices. The device is characterised by simple installation and time-saving mounting. The 9002/77-093-040-001 - 158905 safety barrier is mounted on a DIN rail and has a PA connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0