2/2 directional valve, force-controlled Bürkert 6213 - 221695
The force-controlled 6213-EV-A13,0AAMSGM84-K-230/56-16 * HP00+NA38 - 221695 2/2 directional valve from Bürkert has a brass enclosure that fulfils all European drinking water requirements and a vibration-resistant, centrally bolted coil system. It is used in a pressure range from 0 to 10 bar at a Kv value of 3.6 m³/hour. The electrical connection of the 6213-EV-A13,0AAMSGM84-K-230/56-16 *HP00+NA38 - 221695 2/2 directional valve with a nominal diameter of 13 mm and a G 1/2 process connection is made using an angular connector form A (DIN EN 175301 - 803).
The complete opening of the valve requires a minimum differential pressure.