2/2 directional valve, force-controlled Bürkert 6213 - 222122
The force-controlled 6213-EV-A20,0FFVAGM85-6-024/ DC-10 *NA38 - 222122 2/2-way valve from Bürkert has a stainless steel enclosure that fulfils all European drinking water requirements and a vibration-resistant, centrally bolted coil system. It is used in a pressure range from 0 to 10 bar at a Kv value of 8.3 m³/hour. The electrical connection of the 6213-EV-A20,0FFVAGM85-6-024/DC-10 *NA38 - 222122 2/2 directional valve with a nominal diameter of 20 mm and a G 3/4 process connection is made using an angular connector form A (DIN EN 175301 - 803).
The complete opening of the valve requires a minimum differential pressure.