Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Bending beam load cell
  • Measuring range: 0-50 kg
  • Relative linearity deviation: <±0.17% Fnom
  • Output signal: 2.0 ±0.1% mV/V
  • Supply voltage: 10-15 V DC
  • Electrical connection: Measuring cable Ø 4 mm × 3 m
  • Protection rating: IP68/IP69K
  • Accuracy class: 3,000 parts according to OIML R60 Class C

Bending beam load cell WIKA F3203 - 79102842

Item number: 109174
EAN: 4250738140776
Corresponding accessories
Corresponding accessories
Technical details

Bending beam load cell

0-50 kg

10-15 V DC

2.0 ±0.1 % mV/V

Cable

3 m

-30-70 °C

IP68/IP69K

Product description
Bending beam load cell WIKA F3203 - 79102842
The Bending Beam Load Cell- 79102842 Type F3203 from WIKA is used to determine forces and is used within the process industry and in industrial weighing technology and laboratory technology. During mounting, the bending beam should also be electrically connected and the measurement value monitored so as to avoid a potential overload. The measurement force must be introduced centrically and free from lateral forces. The Bending Beam Load Cell - 79102842 must be mounted on a flat support surface. The measurement range is from 0 to 50 kg, the output signal is 2.0 ±0.1% mV/V, and the supply voltage ranges from 10 to 15 V DC. The bending beam has been certified according to OIML R60 Class C with 3,000 parts tested, and has an IP68 and IP69K protection rating. The electrical connection is established via a Ø 4 mm x 3 m measuring cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0