Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor M30 x 1.5
  • NC/NO programmable
  • PNP switching
  • Operating voltage: 10-30 V DC
  • Sn = 25 mm adjustable 0.5 mm-40 mm [nf]
  • Protection rating: IP65/IP67/IP69k
  • Target medium temperature: -25-110 °C
  • M12 connector
  • IO-Link 1.1

Capacitve sensor ifm electronic KI6000 - KI-3250NFPKG/PL/2P/US/IO

Item number: 102753
EAN: 4021179297059
Corresponding accessories
Corresponding accessories
Technical details

Capacitive sensor

KI

Non flush

25 mm

Cylindrical and threaded

POT

Yes

10 V

30 V

DC

PNP

1 x NO/NC programmable

200 mA

40 Hz

yes

yes

M30 x 1.5

92 mm

Connector M12

PBT

PBT

-25 °C

80 °C

IP65/IP67/IP69K

For dry bulk solid and fluids

IO-Link

CE
cULus
UKCA

2 fixing nuts

Product description
Capacitve sensor ifm electronic KI6000 - KI-3250NFPKG/PL/2P/US/IO
The capacitive sensor KI6000 - KI-3250NFPKG/PL/2P/US/IO from ifm electronic with an M30 x 1.5 plastic thread, has an operating voltage of 10-30 V DC. The output function can be easily changed from NO to NC via a selector switch. The operating distance of the capacitive sensor is 25 mm and can be adjusted between 0.5-40 mm with a non-flush installation. A unique 12-digit LED bar display serves as an adjustment aid for easy switch point adjustment which also helps when readjusting in case of deposits for example. The electrical connection of the capacitive sensor KI6000 - KI-3250NFPKG/PL/2P/US/IO is via an M12 connector. Thanks to the increased interference immunity and protection rating of IP65/IP67/IP69K the sensor can be used in virtually all applications. Using a PC the sensor can also be programmed via IO-Link, then advanced features such as timers or PNP/NPN switching are made available to the user.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0