Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor rectangular
  • NO/NC programmable
  • DC PNP
  • Sn = 12 mm [nf]
  • Temperature range: -25-80 °C
  • Protection rating: IP65/IP67
  • 0.1 m PVC-cable with M12 connector

Capacitve sensor ifm electronic KQ6005 - KQ-3120NFPKG/2T/0,1m/US

Item number: 104520
EAN: 4021179242646
Corresponding accessories
Technical details

Capacitive sensor

KQ

Non flush

12 mm

Rectangular

Buttons

Yes

10 V

36 V

DC

PNP

1 x NO/NC programmable

100 mA

10 Hz

yes

yes

20 x 48 mm

14 mm

PVC cable with M12 connector

0.1 m

PBT

PBT

-25 °C

80 °C

IP65/IP67

For dry bulk solid and fluids

IO-Link

CE
cULus
UKCA

No

No

Product description
Capacitve sensor ifm electronic KQ6005 - KQ-3120NFPKG/2T/0,1m/US
The capacitive sensor KQ6005 - KQ-3120NFPKG/2T/0,1m/US from ifm made of rectangular plastic with an operating voltage of 10-36 V DC can be programmed as normally open or normally closed in its output function. The sensing range is 12 mm with non-flush installation. The capacitive sensor KQ6005 - KQ-3120NFPKG/2T/0,1m/US has a connection cable with connector. Due to the increased protection rating of IP65/IP67, it is easy to detect dry bulk solids and liquids and to detect them through non-metallic container walls or bypass tubes.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0