Modlink MSDD Installation Frame (2-way), For wall thickness: 1-5 mm, Locking: 3 mm double bit, Material: PA/PC, Cover colour: transparent, Protection rating: IP65, Dimensions (B x H x T): 131 x 127 x 43 mm, Incl. plug-in rotary knob
Modlink MSDD Installation Frame (2-way), For wall thickness: 1-5 mm, Locking: 3 mm double bit, Material: PA/PBT, Cover colour: grey, Protection rating: IP65, Dimensions (B x H x T): 131 x 127 x 43 mm, Incl. plug-in rotary knob
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Modlink MSDD enclosure for service interfaces (double), 6 x blind plugs (M16 x 1.5), Dimensions (W x H x D): 182 x 180 x 90 mm, Colour: grey, Material: plastic
The Modlink MSDD combination insert 4000-68000-4300001 from Murrelektronik is used for control units, control panels and at the workstation and is mounted in the installation frame. It has an RJ45 interface and cut-outs for a USB A interface as well as for a 2-pole FI/LS switch. The dimensions of the Modlink MSDD combination insert 4000-68000-4300001 are 116 x 88 x 70 mm.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.