• Modlink MSDD data connector insert (single)
  • Interfaces: 1 x USB 2.0/1 x RJ45 (CAT 5e)/1 x D-Sub 9
  • USB cable length: 0.7 m
  • Dimensions (W x H x D): 51 x 88 x 45 mm

Data connector insert Murrelektronik 4000-68000-1400000

Item number: 107165
EAN: 4048879037570
Corresponding accessories
Corresponding accessories
Technical details

Data connector insert

CAT 5e

USB 2.0
RJ45
D-Sub 9

Product description
Data connector insert Murrelektronik 4000-68000-1400000
The Modlink MSDD data connector insert 4000-68000-1400000 from Murrelektronik with one USB, RJ45 and SUB-D9 interface each is used for controllers, control panels and at workstations and is mounted in the installation frame. The dimensions of the Modlink MSDD data connector insert 4000-68000-1400000 are 51 x 88 x 45 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0