Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure sensor
  • Media: liquid/gas
  • Pressure range: 0-100 mbar
  • Overload: 4 bar
  • Relative pressure
  • Output: 2 x PNP/IO-Link
  • 4-wire
  • Power supply: 10–30 V DC
  • Accuracy: ±0.5 %
  • Process connection: G 1/2 (316L)
  • Display: LED/4-digit
  • Process temperature range: -25–100 °C
  • Seal material: FKM
  • Sensor material: ceramic
  • Enclosure material: stainless steel (316L)
  • Protection rating: IP65/IP67
  • Connection: M12 plug connection

Electronic pressure sensor Endress+Hauser Ceraphant PTC31B-AA8M1CGBWBJA

Item number: 106283
EAN: 4250738121485
Corresponding accessories
Technical details

Electronic pressure sensor with display

Relative pressure

Liquids
Gases

0 bar

0.1 bar

IO-Link

< ± 0.5 %

10 V

30 V

DC

2

PNP

PNP

yes

4 bar

G 1/2 external thread

Connector M12

1.4404 (stainless steel/316L)

1.4404 (stainless steel/316L)

FKM

-20 °C

70 °C

-25 °C

100 °C

IP65/IP67

1.1

IO-Link

CE
RoHS
RCM

Product description
Electronic pressure sensor Endress+Hauser Ceraphant PTC31B-AA8M1CGBWBJA
The Ceraphant PTC31B-AA8M1CGBWBJA from Endress+Hauser with display and IO-Link interface is an electronic pressure sensor with a capacitive ceramic sensor that can measure relative pressure of 0-100 mbar. With IP65/IP67 protection, the high abrasion resistance of the Ceraphire membrane and high-quality materials such as the 316L and 99.9% Al2O3, the PTC31B can also withstand harsh conditions in the process industry. The PNP-switching Ceraphant PTC31B-AA8M1CGBWBJA pressure sensor with G 1/2 process connection is connected via an M12 plug connection and is ideal for measuring liquids, gases and dusts, e.g. in pipelines and shut-off devices.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0