Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure sensor with analogue display
  • -1-4 bar
  • 2 outputs
  • OUT1 = switching output DC PNP/NPN
  • OUT2 = analogue output 4-20 mA (scalable)
  • Process connection: G 1/2
  • Protection rating: IP67/IP69K
  • M12 connector

Electronic pressure sensor ifm electronic PG2455

Item number: 100378
EAN: 4021179257541
Corresponding accessories
Technical details

Electronic pressure sensor with analogue display

Relative pressure

Liquids
Gases

-1 bar

4 bar

Optical touch fields

< ± 0.5 %

18 V

32 V

DC

2

PNP

4-20 mA

yes

yes

30 bar

G 1/2 external thread

Connector M12

1.4404 (stainless steel/316L)

PA
PTFE
1.4404 (stainless steel/316L)
FPM (Viton)

-25 °C

80 °C

-25 °C

80 °C

IP67/IP69K

Factory automation

CE
EAC
cULus
UKCA

Display can be rotated by 0-350°

No

Product description
Electronic pressure sensor ifm electronic PG2455
The PG2455 electronic pressure sensor from ifm with protection rating IP67/IP69K convinces with its hygienic and front-flush design with an analogue display with good readability. The display can be rotated by 350° and has an LED bar graph for switch point indication. The PG2455 electronic pressure sensor has one positive switching output that can be programmed via the LED indication and the optical touch field and one analogue output (4-20 mA (scalable)). The measuring range is -1-4 bar. The 4-digit alphanumeric display as well as the status LEDs help make handling easy and intuitive. The PG2455 electronic pressure sensor with M12 connector and G 1/2 process connection is suitable for pressure monitoring and level measurement in the food and pharmaceutical industries. Photo: PG2454
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0