Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure switch with IO-Link
  • LED status display
  • Measuring range: 0-1 bar
  • NC/NO programmable
  • Switch output: PNP
  • Process connection: G 1/4
  • Protection rating: IP65/IP67
  • M12 plug-in connection (4-pin)

Electronic pressure sensor WIKA A-1200 - 14323908

Item number: 108505
EAN: 4250738134904
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure switch

Relative pressure

Liquids
Gases

0 bar

1 bar

-1000 mbar

IO-Link

< ± 1.0 %

10-32 V DC

1

PNP

yes

yes

1 bar

G 1/4

Connector M12 (4 pole)

316L

316L

NBR

-30 °C

85 °C

-30 °C

100 °C

IP65/IP67

IO-Link

IO-Link

CE
EAC
cULus
UL

LED status display

Product description
Electronic pressure sensor WIKA A-1200 - 14323908
The Electronic Pressure Switch Type A-1200 - 14323908 from WIKA can be flexibly programmed via the IO-Link and can be used in machines. Via the integrated diagnostic functions, which monitor the device status, measurement results are permanently guaranteed. The 4-pin M12x1 connector can withstand shock loads of up to 1,000 g. Errors are displayed via the signal on the 360° LED status display (green = OK, yellow = critical state, red = error), thus enabling fast troubleshooting. To avoid confusion during maintenance, the Electronic Pressure Switch Type A-1200 - 14323908 can be located via IO-Link using a blink function.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0