Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow monitors
  • Output signal: Relay switching signal
  • Setting range: 3...300 cm/s (Liquids) / 200...3000 cm/s (Gases)
  • Medium temperature: -25...80 °C
  • Pressure resistance: 300 bar
  • Process connection: M18×1.5 female thread
  • Connection: Connectors,

Flow monitor ifm electronic SI5006

Item number: 110995
EAN: 4021179212502
Corresponding accessories
Technical details

Flow monitors

3-300 cm/s

200-3,000 cm/s

3-100 cm/s

200-800 cm/s

Compact type suitable for adapters

1-10 s

Buttons

Liquids and gases

90 V

240 V

AC

digital

1 x NO/NC programmable

300 bar

Internal thread M18 x 1.5 for adapter

depends on the process adapter

Connector M12

FKM
1.4404 (stainless steel/316L)

PC
EPDM
1.4404 (stainless steel/316L)
1.4301 (stainless steel/304)
PBT-GF20

-25 °C

80 °C

-25 °C

80 °C

300 K/min

IP67

CE
cULus
UKCA

Product description
Flow monitor ifm electronic SI5006
The SI5006 flow monitor from ifm electronic is used to reliably monitor flow velocities in Liquids and Gases. With an Adjustable range of 3 ... 300 cm/s for Liquids and 200 ... 3000 cm/s for Gases, the device is suitable for a wide range of industrial applications. The sensor has a Relay switching signal, is pressure-resistant up to 300 bar and designed for medium temperatures of -25 ... 80 °C. The Process connection is made via an M18 × 1.5 female thread, the Connector via a plug connection. The SI5006 from ifm electronic impresses with its simple handling and high robustness.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0