Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Fork light barrier
  • Fork width: 120 mm
  • Light-on/Dark-on mode
  • DC PNP
  • NO/NC
  • Red light
  • Protection rating: IP67
  • M8 connector

Fork light barrier Eickmann Elektronik OGS-120-PUK-ST3

Item number: 103622
EAN: 4250738110915
Corresponding accessories
Technical details

Fork light barrier

120 mm

Red light

660 nm

0.4 Ø in mm

Potentiometer

LED

10 V

35 V

DC

PNP

200 mA

Light-on/dark-on mode

2500 Hz

yes

yes

55 mm

Connector M8

Aluminium, black anodised

-10 °C

60 °C

IP67

Factory automation

CE
cULus

None

Product description
Fork light barrier Eickmann Elektronik OGS-120-PUK-ST3
The fork light barrier type OGS-120-PUK-ST3 from Eickmann Elektronik with a fork width of 120 mm in a robust metal housing is characterised by its high switching frequency of 2,500 Hz, the light-on/dark-on mode and the high protection rating IP67. The transmitting light is red light, pulsed and the output is positive switching. The smallest detectable object is of 0.4 Ø in mm. The fork light barrier OGS-120-PUK-ST3 is connected by means of a 3-pole M8 connection. The light barrier is used for part detection in supply guides, contour verification of components, double feed control, edge detection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0