Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PoE Injector
  • input voltage: 12...57 V DC
  • output voltage: 50 V
  • protection class: IP30
  • mounting: DIN35 rail
  • connection: 4-pole screw terminal block
  • interfaces: 2 x RJ45 Ethernet port inputs/2 x RJ45 Ethernet ports with P.S.E. output
  • dimensions (W x H x D): 41 x 95 x 70 mm

HMS AWB4006 - Anybus PoE Injector 12-57 VDC

Item number: 106988
EAN: 4053199544097
Corresponding accessories
Technical details

POE injector

4 x RJ45

12-57 V DC

95 x 41 x 70 mm mm

DIN-rail 35 mm

Screw terminals

Metal

-20 °C

70 °C

IP30

Product description
HMS AWB4006 - Anybus PoE Injector 12-57 VDC
The Anybus AWB4006 - PoE Injector 12-57 VDC from HMS enables the power supply via Ethernet cable of Anybus products, e.g. a WLAN access point or a BOLT. This makes an additional power supply unit superfluous.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0