Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • AS plate punching machine for sheet steel
  • Punch shape: round
  • Hole Ø: 16.2 mm
  • For thread size: M16
  • For material thicknesses of up to 2 mm
  • Scope of delivery: 1 x die/1 x punch/1 x tension screw without ball bearing

Hole punche Rittal AS 4055.216

Item number: 107952
EAN: 4028177808201
Corresponding accessories
Technical details

2 mm

M16

round

Ø 16.2 mm

Product description
Hole punche Rittal AS 4055.216
With its three cutting tips, the AS 4055.216 plate punching machine from Rittal is suitable for the punching of round cut-outs in sheet steel. In order to guarantee flawless operation with the plate punching machine, tension screws with a ball bearing should be used during application. The AS 4055.216 split plate punching machine with a hole diameter of 16.2 mm is suitable for an M15 thread.

Included in the scope of delivery:

  • 1 x Die
  • 1 x Punch
  • 1 x Tension screw without ball bearing

.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0