• AS plate punching machine with special contour for sheet steel
  • Hole Ø: 22.5 mm
  • For material thicknesses of up to 2 mm
  • Scope of delivery: 1 x die/1 x punch/1 x tension bolt/1 x locking nut/1 x pressure nut with ball bearing/1 x adapter for hydraulics/1 x case

Hole punche Rittal AS 4055.441

Item number: 107962
EAN: 4028177808508
Corresponding accessories
Technical details

2 mm

Ø 22.5 mm

Product description
Hole punche Rittal AS 4055.441
The AS 4055.441 plate punching machine from Rittal is suitable for the punching of cut-outs in sheet steel with a special contour. In order to guarantee flawless operation, operation is performed using a wrench or a hydraulic punch. With the AS 4055.441 plate punching machine with a hole diameter of 22.5 mm, the lateral ejection of the waste piece means there is no jamming of the die.

Included in the scope of delivery:

  • 1 x Die
  • 1 x Punch
  • 1 x Tension bolt
  • 1 x Locking nut
  • 1 x Pressure nut with ball bearing
  • 1 x Adapter for hydraulics
  • 1 x Case

.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0