• Han 6B
  • Hood with M20 cable outlet
  • Top entry
  • Low construction
  • Single locking lever
  • Die-cast aluminium - powder coated
  • Protection: IP65

Hood HARTING 19300061440 - Han 6B-GG-M20

Item number: 102165
EAN: 4250738104808
Corresponding accessories
Technical details

Low profile hoods

Han B

1

M20

Straight

Locking lever

6 B

grey (RAL 7037)

Aluminium

NBR

-40 °C

125 °C

IP65

Product description
Hood HARTING 19300061440 - Han 6B-GG-M20
The low profile hood 19300061440 - Han 6B-GG-M20 from Harting made of die-cast aluminium has a top entry M20 cable outlet. The locking function for hood 19300061440 - Han 6B-GG-M20 is made via a single locking lever. Thanks to the high protection rating of IP65 the hood is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0