• Han 6B
  • EMC/B hood with M25 cable outlet
  • Side entry
  • High construction
  • Single locking lever
  • Die-cast aluminium - uncoated
  • Protection: IP65

Hood HARTING 19628060546 - Han 6EMV/B-GS-M25

Item number: 102326
EAN: 4250738106406
Corresponding accessories
Technical details

High profile hoods

Han EMV/B

1

M25

Side entry

Locking lever

6 B

Aluminium

NBR

-40 °C

125 °C

IP65

Product description
Hood HARTING 19628060546 - Han 6EMV/B-GS-M25
The high profile EMC/B hood 19628060546 - Han 6EMC/B-GS-M25 Harting made of uncoated die-cast aluminium has an M25 side entry for cables. The locking of the hood 19628060546 - Han 6EMC/BGS-M25 is via a single locking lever. Thanks to the high protection rating of IP65 the hood is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0