Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive ring sensor
  • Dynamic Operating principle
  • Ring diameter: 15 mm
  • NO/NC programmable
  • DC PNP
  • Minimum diameter of the steel ball (Ø): 0.8 mm
  • Protection rating: IP67
  • M12 connector

Inductive ring sensor ifm electronic I7R207 - I7R3015-FPKG/DY/US-100-IPF

Item number: 103159
EAN: 4021179253086
Corresponding accessories
Technical details

I7R

15 mm

0.8 mm

< 35 m/s

Inductive ring sensor

Potentiometer

yes

10 V

35 V

DC

PNP

200 mA

1 x NO/NC programmable

Connector M12

POM

PA (polyamide)

-25 °C

70 °C

IP67

Factory automation

CE
cULus

Pulse stretching adjustable

Product description
Inductive ring sensor ifm electronic I7R207 - I7R3015-FPKG/DY/US-100-IPF
The inductive ring sensor I7R207 - I7R3015-FPKG/DY/US-100-IPF from ifm electronic works according to the dynamic operating principle. The device has a dirt-resistant housing with the high degree of protection IP67 and a metal connector. The inductive ring sensor I7R207 has a ring diameter of 15 mm and is protected against overload, short circuit and polarity reversal. The NO/NC contact is programmable. The inductive ring sensor I7R207 has a high resolution (steel ball (Ø) 0.8 mm) with a short response time. The inductive ring sensor is suitable for parts detection and congestion control in feed tubes.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0